Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Alkaline Batteries
1.5V Silver Oxide Button Battery (Pack of 2) 75053932
By Duracell
Order Code:
ZT1543594S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 - 19
£4.96
8%
20 - 49
£4.74
12%
50 +
£4.53
16%
1
Add to basket
Get it in
5-7
working days
Available
GBP
5.39
https://www.zoro.co.uk/shop/computers-and-electronics/alkaline-batteries/1-5v-silver-oxide-button-battery-pack-of-2-75053932/p/ZT1543594S
Add to quotation
View all Alkaline Batteries
Description
Duracell 1.5V Silver Oxide Button Battery (Pack of 2) 75053932
Tags:
#BulkDiscount
Specifications
Specifications for 1.5V Silver Oxide Button Battery (Pack of 2) 75053932
Pack Quantity
2
MFR Part No.
DU357
Depth
5mm
Battery Size
SR44
Battery Type
Single-Use Battery
Width
92mm
Height
128mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome