Aa Long Life Battery Alkaline, Pack of 12 4906121482

Order Code: ZT1553170S

£6.59 Inc VAT (20%)


Description

Made in Germany, Varta alkaline batteries are built for power and reliability. They offer a 10 year shelf life, so they're ready when you need them, and come in a convenient single press out pack so you can store unused batteries until they're needed.
High quality alkaline batteries made in Germany
10 year shelf life
Ideal for torches and computer equipment
Convenient single-press-out pack to store unused batteries
Size: AA
Pack of 12

See full description
Specifications for Aa Long Life Battery Alkaline, Pack of 12 4906121482
  • Pack Quantity
    12
  • MFR Part No.
    VR55967
  • Diameter
    1.45cm
  • Battery Type
    Alkaline
  • Product Type
    Battery
  • Voltage
    1.5V
  • Colour
    Blue
  • Battery Size
    AA