Battery for the SLR 5500

Order Code: ZT1197002S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

The BATTERY-SLR5500 is a high capacity 7500mAh Li-ion rechargeable battery for the SLR-5500 site light. The battery is recharged via the mains powered charger supplied with the SLR-5500 site light, and features a useful 2A USB output for express charging small devices. The battery packs for the SLR-3000 and SLR-3500 can also be used in the SLR-5500, and vice versa, all battery packs can be interchanged between all 3 site light models.

Dimensions: H 150mm x W130mm x D 35mm

Weight: 540g

See full description
Specifications for Battery for the SLR 5500
  • Product Type
    Rechargeable Battery
  • Battery Type
    Li-ion
  • Weight
    540g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome