Duracell Plus 9V PP3 6LR61 Battery Each

Order Code: ZT2426725S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Choose a Duracell Plus 9V MN1604 PP3 Battery to enjoy long life and reliability when operating your most-used devices. These premium 6LR61batteries offer superior performance in comparison to competitors and are carefully engineered to last up to 30% longer than the original Duracell battery. This set of features delivers consistent results when powering devices such as radios, security systems, transmitters and wireless microphones. Give yourself peace of mind from knowing that your brand will thrive even in demanding situations. Purchase Duracell Plus 9V 6LR61 batteries today and you'll always have some on hand to power your most frequently used devices. Duracell has gained a reputation as a leading provider of long-lasting PP3 batteries. Benefit from their expertise today.
Product features - For high drainage and power hungry devices - Longer life compared to previous Duracell plus power batteries - SCG (Super Conductive Graphite) Technology - Reliable Energy Source
Specification: - ITEM 9V, 6LR61, MN1604, 6LR1, PC1604, 1604LC, K9V, 6AM-6, 4022, 6AM6, E-BLOCK - Height: 48.8mm Width: 26mm Depth: 16.9mm

See full description
Specifications for Duracell Plus 9V PP3 6LR61 Battery Each
  • Product Type
    Batteries
  • Colour
    Black
  • Battery Size
    9V
  • Battery Type
    9V PP3