ENERGY Battery, AAA, Pack Of 24

Order Code: ZT2703323S

£16.99 Inc VAT (20%)


Description

ENERGY battery, AAA, pack of 24. Supplied = assembled. Voltage = 1, 5 V. Height = 44.5 mm. Width = 10.5 mm. Battery size = AAA. Product type = batteries. Ideal for appliances with low energy consumption, such as battery operated toys, wall clocks, electric lamps and electric candles. Modern icons make the recommended application easy to identify. Made in Germany - made to last - guaranteed VARTA brand quality. There's some basic devices without which everyday life in particular would not proceed as smoothly. The wall clock you look at every morning to guarantee you're on time, or the radio that helps you get in the mood for the day. Our VARTA Energy range offers the best source of energy for devices that require little power. A reliable power supply every minute of the day will ensure all options are open to you. Please note: It is prohibited to dispose of batteries and rechargeable batteries as household waste. They can contain hazardous substances that can harm the environment and your health. At the same time, they also contain important resources such as nickel, iron, zinc or manganese that can be recycled. You are therefore obliged to dispose of these products in the correct manner. After using the batteries and rechargeable batteries, you can either send them back to us or dispose of them free of charge at the nearest collection point (e.g. at official collection points or at retailers)

See full description
Specifications for ENERGY Battery, AAA, Pack Of 24
  • Pack Quantity
    24
  • Voltage
    1, 5 V
  • Battery Size
    AAA
  • Product Type
    Batteries
  • Supplied
    Assembled
  • Height
    44.5mm
  • Width
    10.5mm