Longlife Power Battery, 9V

Order Code: ZT3148497S

£12.99each Inc VAT (20%)
£129.90 minimum order value
QuantityPriceDiscount
1 - 9£12.990%
10 - 19£12.474%
20 +£11.958%

Minimum order quantity: 10.

Description

LONGLIFE power battery, 9V, 10+ items. Supplied = assembled. Voltage = 9 V. Height = 48.5 mm. Depth = 26.5 mm. Battery size = 9V. Product type = batteries. Powerful energy source for devices that need plenty of power, such as battery operated toys, cordless computer accessories, torches, etc. Modern icons make the recommended application easy to identify. Made in Germany - made to last - guaranteed VARTA brand quality. Do you need as much power as possible? Then this is exactly the battery that you've been looking for. The VARTA Longlife power is the most powerful of the VARTA batteries. Developed especially for devices with high energy requirements. Please note: It is prohibited to dispose of batteries and rechargeable batteries as household waste. They can contain hazardous substances that can harm the environment and your health. At the same time, they also contain important resources such as nickel, iron, zinc or manganese that can be recycled. You are therefore obliged to dispose of these products in the correct manner. After using the batteries and rechargeable batteries, you can either send them back to us or dispose of them free of charge at the nearest collection point (e.g. at official collection points or at retailers) .

See full description
Specifications for Longlife Power Battery, 9V
  • Depth
    26.5mm
  • Product Type
    Batteries
  • Voltage
    9V
  • Height
    48.5mm