Longlife Power Battery, Aa, Pack of 24

Order Code: ZT3148556S

£41.99 Inc VAT (20%)


Description

LONGLIFE power battery, AA, pack of 24. Supplied = assembled. Voltage = 1, 5 V. Height = 50.5 mm. Width = 14.5 mm. Battery size = AA. Product type = batteries. Powerful energy source for devices that need plenty of power, such as battery operated toys, cordless computer accessories, torches, etc. Modern icons make the recommended application easy to identify. Made in Germany - made to last - guaranteed VARTA brand quality. Do you need as much power as possible? Then this is exactly the battery that you've been looking for. The VARTA Longlife power is the most powerful of the VARTA batteries. Developed especially for devices with high energy requirements. Please note: It is prohibited to dispose of batteries and rechargeable batteries as household waste. They can contain hazardous substances that can harm the environment and your health. At the same time, they also contain important resources such as nickel, iron, zinc or manganese that can be recycled. You are therefore obliged to dispose of these products in the correct manner. After using the batteries and rechargeable batteries, you can either send them back to us or dispose of them free of charge at the nearest collection point (e.g. at official collection points or at retailers) .

See full description
Specifications for Longlife Power Battery, Aa, Pack of 24
  • Battery Size
    AA
  • Pack Quantity
    24
  • Width
    14.5mm
  • Height
    50.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome