LR1 Electronic Battery (Pack 2) DURLR1

Order Code: ZT1277484P

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 +£3.347%


Description

Duracell LR1 Electronic Batteries offer up to 40% more power. They can be used in torches, calculators, bike lights etc. Duralock Power Preserve technology offers up to 5 years of in-storage, guaranteed. So you can be confident these alkaline batteries will be ready when you need them.

Specifications for LR1 Electronic Battery (Pack 2) DURLR1
  • MFR Part No.
    S5739
  • Battery Size
    No
  • Type
    Alkaline
  • Diameter
    1.2cm
  • Height
    30.2mm
  • Pack Quantity
    2
  • Battery Power
    Alkaline
  • Battery Type
    LR1
    Single-Use Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome