Phone Battery, Rechargeable, Aaa, 800 mAh, Pack of 2

Order Code: ZT3148616S

£19.99each Inc VAT (20%)
£199.90 minimum order value

Minimum order quantity: 10.

Description

Phone battery, rechargeable, AAA, 800 mAh, pack of 2, 10+ packs. Supplied = assembled. Battery version = nickel metal hydride (NiMH) Battery capacity = 0.8 Ah. Voltage = 1, 2 V. Height = 44.5 mm. Width = 10.5 mm. Battery size = AAA. Product type = rechargeable batteries. Premium quality for analogue and digital cordless phones. Capacity optimised for the power requirements of cordless phones that require frequent charging. Rechargeable hundreds of times without memory effect. The VARTA Recharge Accu Phone - customised battery solutions with optimised capacities and countless cycles to perfectly power low current devices such as cordless phones. Please note: It is prohibited to dispose of batteries and rechargeable batteries as household waste. They can contain hazardous substances that can harm the environment and your health. At the same time, they also contain important resources such as nickel, iron, zinc or manganese that can be recycled. You are therefore obliged to dispose of these products in the correct manner. After using the batteries and rechargeable batteries, you can either send them back to us or dispose of them free of charge at the nearest collection point (e.g. at official collection points or at retailers) .

See full description
Specifications for Phone Battery, Rechargeable, Aaa, 800 mAh, Pack of 2
  • Battery Size
    AAA
  • Height
    44.5mm
  • Width
    10.5mm