Procell Alkaline Intense AAA Battery 1.5V (Pack of 10) - 5009073

Procell Alkaline Intense AAA Battery 1.5V (Pack of 10) - 5009073

Order Code: ZT4178022S

£5.39 Inc VAT (20%)

Currently unavailable

Description

These Duracell Procell Alkaline Intense Power AAA industrial batteries are specifically designed to last longer in high drain professional devices that require a high amount of power or peaks of power. Suitable for use with blood pressure monitors, soap dispensers or torches. The batteries provide reliable power and can operate in temperatures ranging from -20 to 54 degrees Celsius.
Size: AAA
Ideal for blood pressure monitors, soap dispensers or torches etc.
Can operate in temperatures ranging from -20 to 54 degrees Celsius
Reliable Performance
Excellent resistance to corrosion
Designed to meet all major quality, safety and environmental standards
Pack of 10

See full description
Specifications for Procell Alkaline Intense AAA Battery 1.5V (Pack of 10) - 5009073
  • Battery Type
    AAA
  • Product Type
    Batteries
  • Pack Quantity
    10
  • Voltage
    1.5V
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome