Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Barcode Readers & Accessories
Adapter Metric 11SU 6U Aluminium
By Rittal
Order Code:
ZT4977895S
Qty of 2 for
£31.98
Inc VAT (20%)
£15.99 each
2
Add to basket
This product must be ordered in multiples of 2
Get it in
15-17
working days
Available
GBP
31.98
https://www.zoro.co.uk/shop/computers-and-electronics/barcode-readers-and-accessories/adapter-metric-11su-6u-aluminium/p/ZT4977895S
Add to quotation
View all Barcode Readers & Accessories
Description
Rittal ADAPTOR METRIC 11SU 6U ALUMINIUM Datacommunication Systems (DK) 7246060
Specifications
Specifications for Adapter Metric 11SU 6U Aluminium
Height
11mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome