Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Barcode Readers & Accessories
Box Power 19IN Pull-out 3U
By Rittal
Order Code:
ZT4978504S
£619.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
619.99
https://www.zoro.co.uk/shop/computers-and-electronics/barcode-readers-and-accessories/box-power-19in-pull-out-3u/p/ZT4978504S
Add to quotation
View all Barcode Readers & Accessories
Description
Rittal BOX POWER 19IN PULL-OUT 3U Datacommunication Systems (DK) 7480300
Specifications
Specifications for Box Power 19IN Pull-out 3U
Colour
Grey
Height
133mm
Depth
220mm
Width
9269mm
Material
Metal
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome