Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Barcode Readers & Accessories
Box Power 3U Light Grey - 2500122347
By Rittal
Order Code:
ZT4978416S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/computers-and-electronics/barcode-readers-and-accessories/box-power-3u-light-grey-2500122347/p/ZT4978416S
Add to quotation
View all Barcode Readers & Accessories
Description
Rittal BOX POWER 3U RAL 7035 Datacommunication Systems (DK) 7480035
Specifications
Specifications for Box Power 3U Light Grey - 2500122347
Height
132.5mm
Depth
155mm
Material
Metal
Colour
Grey
Width
154mm
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome