Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Barcode Readers & Accessories
Cable Routing Channel 19IN 1U 85mm Sheet Steel
By Rittal
Order Code:
ZT4979024S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/computers-and-electronics/barcode-readers-and-accessories/cable-routing-channel-19in-1u-85mm-sheet-steel/p/ZT4979024S
Add to quotation
View all Barcode Readers & Accessories
Description
Rittal CABLE ROUTING CHANNEL 19IN 1U 85MM SHEET STEEL Datacommunication Systems (DK) 7149135
Specifications
Specifications for Cable Routing Channel 19IN 1U 85mm Sheet Steel
Width
154mm
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome