Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Barcode Readers & Accessories
Connector Baying External for Dk-ts Sheet Steel
By Rittal
Order Code:
ZT4993201S
Qty of 4 for
£75.96
Inc VAT (20%)
£18.99 each
4
Add to basket
This product must be ordered in multiples of 4
Get it in
15-17
working days
Available
GBP
75.96
https://www.zoro.co.uk/shop/computers-and-electronics/barcode-readers-and-accessories/connector-baying-external-for-dk-ts-sheet-steel/p/ZT4993201S
Add to quotation
View all Barcode Readers & Accessories
Description
Rittal CONNECTOR BAYING EXTERNAL FOR DK-TS SHEET STEEL Datacommunication Systems (DK) 7824540
Specifications
Specifications for Connector Baying External for Dk-ts Sheet Steel
Colour
Grey
Material
Steel
Width
154mm
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome