Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Barcode Readers & Accessories
Contact Ccd Barcode Scanner Usb
By Manhattan
Order Code:
ZT1557038S
£69.99
each
Inc VAT (20%)
£279.96 minimum order value
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£66.49
5%
4
Add to basket
Minimum order quantity: 4.
Get it by
Wed, 27th Nov
In Stock
GBP
279.96
https://www.zoro.co.uk/shop/computers-and-electronics/barcode-readers-and-accessories/contact-ccd-barcode-scanner-usb/p/ZT1557038S
Add to quotation
View all Barcode Readers & Accessories
Description
Contact Ccd Barcode Scanner Usb -60mm Scan Width Black In
Tags:
#BulkDiscount
Specifications
Specifications for Contact Ccd Barcode Scanner Usb
Depth
180mm
Height
63.5mm
Width
80mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome