Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Barcode Readers & Accessories
Door Vented for TS 600 x 2000mm Glazed
By Rittal
Order Code:
ZT4979856S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/computers-and-electronics/barcode-readers-and-accessories/door-vented-for-ts-600-x-2000mm-glazed/p/ZT4979856S
Add to quotation
View all Barcode Readers & Accessories
Description
Rittal DOOR VENTED FOR TS 600X2000MM GLAZED Datacommunication Systems (DK) 7824201
Specifications
Specifications for Door Vented for TS 600 x 2000mm Glazed
Colour
Grey
Depth
15mm
Material
Steel
Height
2000mm
Width
154mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome