Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Barcode Readers & Accessories
Door Vented for TS 800 x 2000mm Glazed
By Rittal
Order Code:
ZT4979815S
£669.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
669.99
https://www.zoro.co.uk/shop/computers-and-electronics/barcode-readers-and-accessories/door-vented-for-ts-800-x-2000mm-glazed/p/ZT4979815S
Add to quotation
View all Barcode Readers & Accessories
Description
Rittal DOOR VENTED FOR TS 800X2000MM GLAZED Datacommunication Systems (DK) 7824202
Specifications
Specifications for Door Vented for TS 800 x 2000mm Glazed
Depth
15mm
Material
Steel
Colour
Grey
Height
2000mm
Width
154mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome