Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Barcode Readers & Accessories
Door Vented for TS 800 x 2200mm Glazed
By Rittal
Order Code:
ZT4979794S
£659.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
659.99
https://www.zoro.co.uk/shop/computers-and-electronics/barcode-readers-and-accessories/door-vented-for-ts-800-x-2200mm-glazed/p/ZT4979794S
Add to quotation
View all Barcode Readers & Accessories
Description
Rittal DOOR VENTED FOR TS 800X2200MM GLAZED Datacommunication Systems (DK) 7824222
Specifications
Specifications for Door Vented for TS 800 x 2200mm Glazed
Height
2200mm
Width
154mm
Material
Steel
Depth
15mm
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome