Encl Small Wall-Mounted Fibre-optic 180 x 254 x 90mm Polycarbonate Di

Order Code: ZT4981109S

£249.99 Inc VAT (20%)


Description

Rittal ENCL SMALL WALL-MOUNTED FIBRE-OPTIC 180X254X90MM POLYCARB DI Datacommunication Systems (DK) 7451000

Specifications for Encl Small Wall-Mounted Fibre-optic 180 x 254 x 90mm Polycarbonate Di
  • Depth
    90mm
  • Colour
    Grey
  • Width
    154mm
  • Material
    Steel
  • Height
    254mm
  • Number of Doors
    1
  • RAL Number
    7035

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome