Encl Wall-Mounted Distributor 16U 600 x 760 x 350mm Sheet Steel

Order Code: ZT4981027S

£499.99 Inc VAT (20%)


Description

Rittal ENCL WALL-MOUNTED DISTRIBUTOR 16U 600X760X350MM SHEET STL Datacommunication Systems (DK) 7645000

Specifications for Encl Wall-Mounted Distributor 16U 600 x 760 x 350mm Sheet Steel
  • Number of Doors
    1
  • Depth
    350mm
  • Material
    Steel
  • Colour
    Grey
  • Width
    154mm
  • Height
    760mm
  • RAL Number
    7035

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome