Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Barcode Readers & Accessories
For Ls4278 730Mah 3.6V 4F40041
By GTS
Order Code:
ZT1672666S
£29.99
each
Inc VAT (20%)
£269.91 minimum order value
Quantity
Price
Discount
1 - 9
£29.99
0%
10 +
£28.49
5%
9
Add to basket
Minimum order quantity: 9.
Get it by
Wed, 27th Nov
In Stock
GBP
269.91
https://www.zoro.co.uk/shop/computers-and-electronics/barcode-readers-and-accessories/for-ls4278-730mah-3-6v-4f40041/p/ZT1672666S
Add to quotation
View all Barcode Readers & Accessories
Description
For Ls4278 730Mah 3.6V Nimh Btry-Ls42Raa0E-01
Tags:
#BulkDiscount
Specifications
Specifications for For Ls4278 730Mah 3.6V 4F40041
Height
44.8mm
Width
19.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome