Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Barcode Readers & Accessories
Gland Plate Module Vented for Dk-ts 800mm Sheet Steel
By Rittal
Order Code:
ZT4979347S
£72.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/computers-and-electronics/barcode-readers-and-accessories/gland-plate-module-vented-for-dk-ts-800mm-sheet-steel/p/ZT4979347S
Add to quotation
View all Barcode Readers & Accessories
Description
Rittal GLAND PLATE MODULE VENTED FOR DK-TS 800MM SHEET STEEL Datacommunication Systems (DK) 7825380
Specifications
Specifications for Gland Plate Module Vented for Dk-ts 800mm Sheet Steel
Material
Metal
Width
154mm
Depth
237.5mm
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome