Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Barcode Readers & Accessories
Heron HD3130 1D Scnr - V382821
By DL
Order Code:
ZT1584907S
£169.99
each
Inc VAT (20%)
£339.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Mon, 30th Dec
In Stock
GBP
339.98
https://www.zoro.co.uk/shop/computers-and-electronics/barcode-readers-and-accessories/heron-hd3130-1d-scnr-v382821/p/ZT1584907S
Add to quotation
View all Barcode Readers & Accessories
Description
Heron Hd3130 1d Scnr Usb Kit Stand Blk In In
Specifications
Specifications for Heron HD3130 1D Scnr - V382821
Depth
153mm
Weight
150g
Height
68mm
Width
152mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome