Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Barcode Readers & Accessories
Mounting 19IN L-Shaped for Dk-ts 42U Sheet Steel
By Rittal
Order Code:
ZT4981557S
Qty of 2 for
£119.98
Inc VAT (20%)
£59.99 each
2
Add to basket
This product must be ordered in multiples of 2
Get it in
15-17
working days
Available
GBP
119.98
https://www.zoro.co.uk/shop/computers-and-electronics/barcode-readers-and-accessories/mounting-19in-l-shaped-for-dk-ts-42u-sheet-steel/p/ZT4981557S
Add to quotation
View all Barcode Readers & Accessories
Description
Rittal MOUNTING 19IN L-SHAPED FOR DK-TS 42U SHEET STEEL Datacommunication Systems (DK) 7827201
Specifications
Specifications for Mounting 19IN L-Shaped for Dk-ts 42U Sheet Steel
Height
2000mm
Material
Metal
Width
154mm
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome