Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Barcode Readers & Accessories
Panel Fibre-optic Cable Management 1U Sheet Steel
By Rittal
Order Code:
ZT4979052S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/computers-and-electronics/barcode-readers-and-accessories/panel-fibre-optic-cable-management-1u-sheet-steel/p/ZT4979052S
Add to quotation
View all Barcode Readers & Accessories
Description
Rittal PANEL FIBRE-OPTIC CABLE MANAGEMENT 1U SHEET STEEL Datacommunication Systems (DK) 7256035
Specifications
Specifications for Panel Fibre-optic Cable Management 1U Sheet Steel
Material
Metal
Width
793mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome