Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Barcode Readers & Accessories
Rail C for TS 600 x 498mm Sheet Steel
By Rittal
Order Code:
ZT4982731S
Qty of 4 for
£79.96
Inc VAT (20%)
£19.99 each
4
Add to basket
This product must be ordered in multiples of 4
Get it in
15-17
working days
Available
GBP
79.96
https://www.zoro.co.uk/shop/computers-and-electronics/barcode-readers-and-accessories/rail-c-for-ts-600-x-498mm-sheet-steel/p/ZT4982731S
Add to quotation
View all Barcode Readers & Accessories
Description
Rittal RAIL C FOR TS 600X498MM SHEET STEEL Datacommunication Systems (DK) 7828060
Specifications
Specifications for Rail C for TS 600 x 498mm Sheet Steel
Length
498mm
Material
Steel
Width
7246mm
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome