Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Barcode Readers & Accessories
Rail C for TS 800 x 698mm Sheet Steel
By Rittal
Order Code:
ZT4982716S
Qty of 4 for
£81.96
Inc VAT (20%)
£20.49 each
4
Add to basket
This product must be ordered in multiples of 4
Get it in
15-17
working days
Available
GBP
81.96
https://www.zoro.co.uk/shop/computers-and-electronics/barcode-readers-and-accessories/rail-c-for-ts-800-x-698mm-sheet-steel/p/ZT4982716S
Add to quotation
View all Barcode Readers & Accessories
Description
Rittal RAIL C FOR TS 800X698MM SHEET STEEL Datacommunication Systems (DK) 7828080
Specifications
Specifications for Rail C for TS 800 x 698mm Sheet Steel
Material
Steel
Length
698mm
Width
7246mm
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome