Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Barcode Readers & Accessories
Shelf Component 409 x 400mm Sheet Steel
By Rittal
Order Code:
ZT4983507S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/computers-and-electronics/barcode-readers-and-accessories/shelf-component-409-x-400mm-sheet-steel/p/ZT4983507S
Add to quotation
View all Barcode Readers & Accessories
Description
Rittal SHELF COMPONENT 409X400MM SHEET STEEL Datacommunication Systems (DK) 7144035
Specifications
Specifications for Shelf Component 409 x 400mm Sheet Steel
Width
154mm
Depth
400mm
Material
Metal
Colour
Grey
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome