Line Interactive SmartUPS 750VA 500 Watts 230V Rackmount with SmartConnect 4 AC Outlets

Order Code: ZT2120048S

£659.99 Inc VAT (20%)


Description

APC Line Interactive SmartUPS 750VA 500 Watts 230V Rackmount with SmartConnect 4 AC Outlets Intelligent and efficient network power protection from entry level to scalable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other network devices.

Includes: Documentation CD, Installation guide, Rack mounting support rails, USB cable.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Line Interactive SmartUPS 750VA 500 Watts 230V Rackmount with SmartConnect 4 AC Outlets
  • Depth
    406mm
  • Height
    89mm
  • Width
    432mm
  • RoHS Compliant
    Yes
  • Weight
    16.6kg
  • Input Connections
    IEC 320 C14
  • Nominal Input Voltage
    230V
  • Rack Height
    2U
  • Type
    UPS Power Supplies
  • Battery Type
    Lead Acid
  • Output Power Capacity
    500 Watts / 750VA
  • Colour
    Black