Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Battery Chargers
130W 4 Port GaN USB-C USB-A Mercury Charger
By Razer
Order Code:
ZT5513596S
£159.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
159.99
https://www.zoro.co.uk/shop/computers-and-electronics/battery-chargers/130w-4-port-gan-usb-c-usb-a-mercury-charger/p/ZT5513596S
Add to quotation
View all Battery Chargers
Description
Razer 130W 4 Port GaN USB-C USB-A Mercury Charger
Tags:
#NewProduct
Specifications
Specifications for 130W 4 Port GaN USB-C USB-A Mercury Charger
Colour
White
Product Type
Battery Chargers
Power Source
USB
Weight
0.35g
Power
18W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome