18V Battery and Charger Pack - 2 x 2Amp Batteries + 1 X DCB112 Charger

Order Code: ZT3589548S

£159.99 Inc VAT (20%)


Description

18V Battery and Charger Pack - 2 x 2Amp Batteries + 1 x DCB112 Charger
This DeWalt Battery and Charger Pack contains: -

2 x DCB183 2Ah 18v XR Slide Li-ion Battery Packs which offer extended run time and optimised power to complete applications quickly. No memory effect and virtually no self-discharge for maximum productivity and less downtime. A LED state of charge indicator helps to manage charging/working time.

Compatible with all 18V XR slide on tools and XR chargers.


1 x DCB112 XR Multi-Voltage Charger which can charge a 2Ah battery in just 60 mins, it will also charge 10.8V, 14.4V, & 18V Slide Pack batteries.

See full description
Specifications for 18V Battery and Charger Pack - 2 x 2Amp Batteries + 1 X DCB112 Charger
  • Type
    Li-ion
  • Battery Amperage
    2A·h
  • Battery Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome