4 in 1 Intelligent Battery Charger 10A

Order Code: ZT3110325S

£149.99 Inc VAT (20%)


Description

This 4 in 1 12V battery charger is designed for versatile use on cars, motorcycles and light commercial vehicles such as RV's and trucks. It offers the user smart charging capability with the ability to vary and alter the amperage and voltage delivered to the vehicle according to the specific requirements of the battery.

Features and Benefits
• The charger offers 4 modes of charging, including low amps support mode when ignition needs to be left on, rescue mode for deeply discharged batteries, battery test mode to test batteries prior to charging, and maintenance mode whereby the test can be left permanently connected and will maintain the battery at 100% charge
• The battery charger is designed to be used on cars, motorcycles and light commercial vehicles
• The battery tester is polarity protected to ensure there is no damage if connected incorrectly
• The battery tester offers a regulated output of 13.5 volts at either 2, 5 or 10 amps for a range of batteries

Typical Applications
• For use on a range of vehicles including cars, motorcycles and light commercial vehicles

Standards
• CE, UKCA & RoHS compliant

See full description
Specifications for 4 in 1 Intelligent Battery Charger 10A
  • MFR Part No.
    5475
  • Voltage
    13.5V
  • Peak Amps
    10A
  • Input Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome