40V 2AH Lithium-ion Battery Plus 2AH Battery Charger Kit

40V 2AH Lithium-ion Battery Plus 2AH Battery Charger Kit

Order Code: ZT2425223S

£129.99 Inc VAT (20%)


Description

40V Lithium-Ion Battery Delivers Fade-Free Power With No Memory Loss After Charging, Charges The 40V 2Ah Battery With A Full Charge In 60 Minutes, Led’S Indicate Charging Has Finished, Wall Mountable Design, Energy Star Rated, Batteries Can Be Recharged At Any Stage With No ‘Negative Memory’ Effect, One Battery System For Multiple Tools Offers A Complete Garden Work Solution, 40V High Power Interchangeable Battery System, Product Weight: 1.61Kg, 2 Year Domestic Warranty, , , , ,

See full description
Specifications for 40V 2AH Lithium-ion Battery Plus 2AH Battery Charger Kit
  • Battery Type
    Lithium-Ion
  • Voltage
    40V
  • Weight
    1.61kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome