Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Battery Chargers
Battery 1.5V D General Purpose
Order Code:
ZT2902716S
£11.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.39
0%
5 - 9
£10.93
4%
10 - 19
£10.48
8%
20 +
£10.02
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
11.39
https://www.zoro.co.uk/shop/computers-and-electronics/battery-chargers/battery-1-5v-d-general-purpose/p/ZT2902716S
Add to quotation
View all Battery Chargers
Description
Battery 1.5V D General Purpose BAT8006
Tags:
#BulkDiscount
Specifications
Specifications for Battery 1.5V D General Purpose
Pack Size
Each
Product Code
BAT8006
Product Type
Batteries