BatteryBox - For Adlatus 150/300/600 Series

Order Code: ZT2703106S

£699.99 Inc VAT (20%)


Description

BatteryBox, for adlatus 150/300/600 series, for worktables with electric height adjustment from RAU. Supplied = assembled. Width = 200 mm. Depth = 70 mm. Height = 40 mm. Colour = black. Battery capacity = 2.2 Ah. Product type = rechargeable batteries. Allows workplaces with electric height adjustment to be operated without mains power. Compact unit for easy handling and installation. Ideal for use in changing rooms or in areas without a mains socket. BatteryBox for adlatus 150/300/600 series. Battery alarm (sound) and LED lamp indicate when charging is required. Thermal circuit breaker, overcurrent protection system. Colour black, battery capacity: 2.2 Ah/53 Wh, rated voltage: 24 V, discharge current: 9 A (max.) , maximum charging voltage: 40 V DC, charging current: 0.5 A, weight: 600 g, ambient temperature: +5 °C to +40 °C, storage temperature: 0 °C to +45 °C. Height x width x depth 40 x 200 x 70 mm.

See full description
Specifications for BatteryBox - For Adlatus 150/300/600 Series
  • Colour
    Black
  • Product Type
    Rechargeable Batteries
  • Supplied
    Assembled
  • Width
    200mm
  • Height
    40mm
  • Depth
    70mm
  • Battery Capacity
    2.2A·h