Eneloop BQ-CC55 UK Plug-in Charger with 4x Aa 2500mAh Rechargeable Batteries (K-KJ55HCD40U)

Order Code: ZT3378162S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£46.996%


Description

PANASONIC SKU: PAN1685 Barcode: 5410853063964 MPN: K-KJ55HCD40U

Features
Charges 4 x AA/AAA batteries
UK plug in charger
Smart Charge function checks voltage & temperature of battery automatically
LED indicator shows when charging
Compact design
This Panasonic ENELOOP BQ-CC55 UK Plug-in Charger with 4x AA 2500mAh Rechargeable Batteries has a "Smart Charge" function which checks voltage and temperature of battery automatically. Thanks to Smart Charge function, it saves the time of charging and loss of energy & money.

LED Indicator to show when charging.

Input: AC100-240V 50-60Hz
Output: DC1.5 V AA 550mA x4/AAA 275mA x4

See full description
Specifications for Eneloop BQ-CC55 UK Plug-in Charger with 4x Aa 2500mAh Rechargeable Batteries (K-KJ55HCD40U)
  • Battery Type
    Rechargeable
  • Voltage
    1.5V
  • Battery Size
    AA
  • Capacity
    2500mAh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome