0
1
2
3

Professional Memory Saver

Order Code: ZT3110217S

£139.99 Inc VAT (20%)


Description

This professional memory saver is an essential for any garage or vehcile workshop, as it is designed to store the memory of on-board computers to prevent the loss of data or codes when battery is disconnected. It prevents unnessessary reprogramming.

Features and benefits
• Support voltage can be delivered with an auxiliary power socket connector
• The 240v AC charger is included, whilst the rechargeable internal battery is designed with an easy to read battery power and charging status indicator
• The charger is made for use on the road as well as in garages and workshops

Typical Applications
• For use with on-board vehicle computers

Standards
• CE & UKCA compliant

See full description
Specifications for Professional Memory Saver
  • MFR Part No.
    7984
  • Input Voltage
    240V
  • Weight
    3.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome