PXC Power X Twincharger 18V EINCHARGETW

Order Code: ZT1277505P

£101.99 Inc VAT (20%)


Description

The Einhell PXC Power-X Twincharger charges two 18V Li-ion batteries at the same time and can be used universally for all 18V Power X-Change batteries. Intelligent charging management provides maximum safety and optimum charging. Charging cycles are adjusted to the specific situation, so the batteries have a longer service life. The 6-stage charging system provides the user with up-to-the-moment battery status information. Integrated suspension eyelets for easy wall mounting. Specification Output Voltage 18V Output Current 3A

See full description
Specifications for PXC Power X Twincharger 18V EINCHARGETW
  • Charger Type
    Li-ion
  • Battery Amperage
    MultiA·h
  • Battery Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome