Rechargeable Battery, For Counterfeit Money Detectors 155-S, 165-S And 185-S, LB-105

Order Code: ZT2727152S

£62.99 Inc VAT (20%)


Description

Rechargeable battery, for counterfeit money detectors 155-S, 165-S and 185-S, LB-105. Supplied = assembled. Voltage = 10, 8 V. Height = 37 mm. Width = 16 mm. Depth = 38 mm. Operating time = 30 hrs. Product type = rechargeable batteries. Power supply unit 10.8 V/600 mA. CE certified. Rechargeable lithium battery. Operate for up to 30 hours. For use of the counterfeit money detectors 155-S, 165-S and 185-S at any location. Up to 30 hours of mobile operating time ensure you can accept cash payments at any location without any concerns.

See full description
Specifications for Rechargeable Battery, For Counterfeit Money Detectors 155-S, 165-S And 185-S, LB-105
  • Product Type
    Rechargeable Batteries
  • Supplied
    Assembled
  • Depth
    38mm
  • Voltage
    10, 8 V
  • Operating Time
    30hours
  • Height
    37mm
  • Width
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome