S6374 Hi-Speed Charger with Batteries

Order Code: ZT4312589S

£40.99 Inc VAT (20%)


Description

The Duracell S6374 Hi-Speed Charger is ideal when you just dont have time to wait for batteries to charge. Whether you want to keep your kids entertained with a fully charged video game controller, or take endless snapshots of your exciting life you need batteries you can rely on anywhere you go. A fast and portable solution to help keep you going instead of having to stop because of empty batteries. Its 9 safety features make sure you can keep going without any worries and after batteries are completely charged, the charger can automatically shut off to prevent overheating. Comes with Duracells 10-year guarantee so you can rely on Duracells best, long-lasting power every day.
Ready in 45 minutes; approx. 85% of full charge, when using Duracell 1300 mAh AA NiMH batteries. Approx. 75% of full charge when using Duracell 750 mAh AAA NiMH batteries. Supplied with: 2 x AA Cell 1300Mah Rechargeable Batteries and 2 x AAA Cell 750Mah Rechargeable Batteries.

See full description
Specifications for S6374 Hi-Speed Charger with Batteries
  • Battery Type
    AA Cell & AAA Cell
  • Pack Quantity
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome