Wall Mounted Battery Charger, For PRAMAC AGILE/AGILE PLUS, 230 V/6 A

Order Code: ZT2687679S

£399.99 Inc VAT (20%)


Description

Wall mounted battery charger, for PRAMAC AGILE/AGILE PLUS, 230 V/6 A. Supplied = assembled. Capacitance = 6 A. Frequency = 50 - 60 Hz. Voltage = 36 V. Mains voltage = 230 V. Charging time = 1, 5 hrs. Product type = rechargeable battery chargers. Permanent installation. Half the charging time. HF 36 V, 6 A battery charger.

See full description
Specifications for Wall Mounted Battery Charger, For PRAMAC AGILE/AGILE PLUS, 230 V/6 A
  • Mains Voltage
    230V
  • Supplied
    Assembled
  • Product Type
    Rechargeable Battery Chargers
  • Voltage
    36V
  • Capacitance
    0.25
  • Charging Time
    1.5hours
  • Frequency
    50 - 60Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome