0
1
2
3
4

10 x 42 Binoculars

Order Code: ZT1017466X

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

The TP1042 Rutland? Pro binoculars have a powerful 10x magnification using a Porro prism, a 6 wide angle of view and a 42mm objective lens. These binoculars are powerful, yet have a narrow pupil distance making them ideal for the smaller user. The outer casing of the binoculars is covered with a protective armoured rubber coating, to prevent damage from the occasional bump that may occur whilst in use. The point of focus is smoothly controlled with the central focusing wheel.

Supplied complete with lens caps, Neck Strap, Carry Case & Cleaning Cloth

Specification:
Prism Type: Porro
Magnification: 10 x
Objective Lens: 42mm
Angle of View: 6
Field of View at 1000m: 105m
Exit Pupil: 4.2mm
Focusing Method: Manual
Closest Focusing Distance: 4m
Dimensions: (WxHxD) 110x168x65mm
Weight: 775gm

See full description
Specifications for 10 x 42 Binoculars
  • MFR Part No.
    BN5093
  • Magnification
    10x
  • Lens Diameter
    42mm
  • Type
    Traditional

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome