Falcon 12x50mm Porro Prism Field Binoculars Black

Falcon 12x50mm Porro Prism Field Binoculars Black

Order Code: ZT3292301SCopy

£49.99 Inc VAT (20%)


Description

Fully loaded with features essential for days out in the field, the PRAKTICA Falcon 12x50mm Porro Prism Field Binoculars offer multipurpose optics at an economical price. Built with a coating system optimised specifically for contrast and focus, these 12x50mm binoculars maximise light transmission at all times of day. Whether you're viewing an animal on the horizon or star in the night sky, you will enjoy a large, smooth focus wheel and rugged non-slip body helping to locate your subject quickly and then follow with ease. The Falcon Series come equipped with a case, neck strap, objective lens caps, eyepiece caps, a lens cloth and a 25 year limited warranty. Attach your binoculars to a tripod using a PRAKTICA tripod adapter for extended viewing sessions out in the field. Exit Pupil 4.2mm Eye Relief 11mm

See full description
Specifications for Falcon 12x50mm Porro Prism Field Binoculars Black
  • Product Type
    Binoculars
  • Colour
    Black
  • Objective Lens Diameter
    50mm