Falcon 7x50mm Field Binocular Black + Universal Tripod Mount

Order Code: ZT3292674S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

A versatile binocular with an affordable price tag. The PRAKTICA Falcon 7 x 50mm Porro Prism Field Binoculars offer birders, astronomers and sports fans high-luminosity optics with a large field of view. Built with a coating system optimised specifically for contrast and focus, these 7x50mm porro prism binoculars maximise light transmission at all times of day. Their large exit pupil captures brighter images in low light conditions, perfect for stargazing with impressive detail. Birdwatchers will enjoy the extended eye relief, large focus wheel and wide field of view, helping to locate their subject and then follow with ease. Attach your binoculars to a tripod using a PRAKTICA tripod adapter, ideal for extended viewing sessions out in the field. The Falcon Series come equipped with a case, neck strap, objective lens caps, eyepiece caps, a lens cloth and a 2 year limited warranty. Exit Pupil 7.1mm Eye Relief 13mm

See full description
Specifications for Falcon 7x50mm Field Binocular Black + Universal Tripod Mount
  • Objective Lens Diameter
    50mm
  • Colour
    Black
  • Product Type
    Binoculars
  • Magnification
    7x

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome