Falcon 8x40mm Field Binoculars Sand + Universal Tripod Mount

Order Code: ZT3292795S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

Fully loaded with features essential for days out in the field, the PRAKTICA Falcon 8 x 40mm Wide Angle Porro Prism Field Binoculars offer solid, multipurpose optics at an economical price. Built with a coating system optimised specifically for contrast and focus, these 8x40mm binoculars maximise light transmission for clear, bright images. Observe wildlife with the large, smooth focus wheel and rugged non-slip body, allowing users to quickly focus on their subject at varying distances, even with gloves on. Additionally, attach your binoculars to a tripod using the PRAKTICA tripod adapter for extended viewing sessions. The Falcon series comes equipped with a case, padded neck strap, objective lens caps, eyepiece caps, lens cloth, and a 2-year limited warranty. Exit Pupil 5mm Eye Relief 12mm

See full description
Specifications for Falcon 8x40mm Field Binoculars Sand + Universal Tripod Mount
  • Product Type
    Binoculars
  • Magnification
    8x
  • Objective Lens Diameter
    40mm
  • Colour
    Sand

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome