0
1
2
3
4

SS3650 Angled Spotting Scope 18-36X Magnification

Order Code: ZT1017465X

£79.99 Inc VAT (20%)
£82.993.5% off


Description

The Rutland Pro angled spotting scope is possibly the best value in the market place today, designed for the value conscious outdoor enthusiast and bird watcher. Featuring high optical performance lenses and prism, the large objective lens produces a bright, upright image of great clarity and detail. The scope is water resistant and features rugged armoured construction for years of performance.

All Rutland field glasses are designed to be extremely durable with a rubber armoured casing to protect your spotting scope from abrasions, knocks and bumps encountered during regular use. Fully coated, precision ground lenses provide optical performance that is equal to, or better than anything in its class. Water resistant and fog resistant.

Supplied with tripod and carry bag with shoulder strap. The bag has an integral divider, which separates the scope from the tripod to eliminate undue wear and tear whilst in transit.

Spotting scope specification:
Prism type: Porro.
Magnification: 18-36x.
Objective lens: 50mm.
Angle of view: 26-43.
Field of view at 1000m: 23-38m.
Exit pupil: 1.5-4mm.
Focusing method: Manual.
Dimensions: (W)380 x (H)360 x (D)330mm.
Weight including tripod: 1190gm
Supplied with: lens caps, tripod, case with shoulder strap and cleaning cloth.

Tabletop tripod specifications:
Height: 240mm.
Sturdy, smooth 360 horizontal motion.
Coarse and fine adjustments in altitude.

See full description
Specifications for SS3650 Angled Spotting Scope 18-36X Magnification
  • MFR Part No.
    SS3650
  • Lens Diameter
    50mm
  • Magnification
    18-36

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome