32GB Ultra A1 120MBs MicroSDXC and AD

Order Code: ZT1535700S

£9.29 Inc VAT (20%)


Description

32GB Ultra A1 120MBs MicroSDXC and AD The SanDisk UltraÆ microSD™ UHS-I card gives you the freedom to shoot, save and share more than ever before. With capacities up to 1TB, our SanDisk Ultra microSD card has room for even more hours of Full HD video and delivers transfer speeds of up to 120MB/s to help you move that content fast. Ideal for Android™ smartphones and tablets, the card loads apps faster with A1-rated performance.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 32GB Ultra A1 120MBs MicroSDXC and AD
  • Depth
    1.02mm
  • Width
    15mm
  • Height
    10.9mm
  • Data Transfer Rate
    Up to 98MB/s
  • Form
    Micro SDXC Cards
  • Colour
    Red/Grey
  • Type
    Flash Memory Cards
  • Speed Rating
    Class 10
  • Capacity
    32GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome