64GB CS Plus C10 MicroSDHC and Adapter

Order Code: ZT1530859S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 +£8.9910%


Description

64GB CS Plus C10 MicroSDHC and Adapter Kingstonís Canvas Select Plus microSD is compatible with Android devices and designed with A1 rated performance. It offers improved speed and capacity for loading apps faster and capturing images and videos in multiple capacities up to 512GB. Powerful in performance, speed, and durability, the Canvas Select Plus microSD is designed for reliability when shooting and developing high-resolution photos or filming and editing full HD videos. Kingston Canvas cards are tested to be durable in the harshest environments and conditions so you can take them anywhere with confidence that your photos, videos, and files will be protected. Available with a lifetime warranty.

See full description
Specifications for 64GB CS Plus C10 MicroSDHC and Adapter
  • Depth
    15mm
  • Width
    11mm
  • Height
    1mm
  • Capacity
    64GB
  • Colour
    Black
  • Form
    Micro SDXC Cards
  • Data Transfer Rate
    Up to 100MB/s
  • Type
    Flash Memory Cards
  • Speed Rating
    Class 10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome