0
1

64GB Evo Plus V30 A2 MicroSDXC Memory Card and Adapter

Order Code: ZT5514527S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.297%


Description

Samsung 64GB Evo Plus V30 A2 MicroSDXC Memory Card and Adapter

Specifications for 64GB Evo Plus V30 A2 MicroSDXC Memory Card and Adapter
  • Video Speed Class
    10
  • Speed Rating
    Class 10
  • Data Transfer Rate
    Up to 160MBs
  • Capacity
    64GB
  • UHS Speed Class
    1
  • Product Type
    SDXC Cards
    Flash Memory Cards
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome